
RACK-A-TIERS F44922 #6-32 x 1 inch Round Comb Machine Screw (100 Pieces/Pack)
Description
Round Head Machine Screw, Steel
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | #6-32 | Overall Length | 1 in |
Drive Type | Square | Material | Steel |
Thread Type | UNC | Head Style | Round |
Packaging Quantity | 100/Pack | UPC | 059994449227 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |