
RACK-A-TIERS F44964 #10-32 x 3/4-inch Round Comb Head Machine Screws (100 Pieces/Pack)
Description
Round Head Machine Screw, Steel
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | #10-32 | Overall Length | 3/4 in |
Drive Type | Square | Material | Steel |
Thread Type | UNF | Head Style | Round |
Packaging Quantity | 100/Pack | UPC | 059994449647 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |