Abbotsford
robf44961

RACK-A-TIERS F44961 #10-32 x 1/2 inch Round Machine Screw (100 Pieces/Pack)

Price $7.70 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F44961

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #10-32 Overall Length 1/2 in
Drive Type Square Material Steel
System of Measurement SAE Thread Type UNF
Head Style Round Packaging Quantity 100/Pack
UPC 059994449616

Packages

1 - UNIT - 1 3 - UNIT - 3