Abbotsford
robf47824

RACK-A-TIERS F47824 #6-32 x 3/4 inch Round Machine Screws (100 Pieces/Pack)

Price $5.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F47824

Description

6-32x3/4 Steel Machine Screw

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #6-32 Overall Length 3/4 in
Drive Type Square Material Steel
Thread Type UNC Head Style Round
Packaging Quantity 100/Pack UPC 059994478241

Packages

1 - UNIT - 1 5 - UNIT - 5