
RACK-A-TIERS F48032 #10-24 x 2-inch Round Machine Screws (100 Pieces/Pack)
Description
10-24 x 2 Round Machine Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | #10-24 | Overall Length | 2 in |
Drive Type | Square | Material | Steel |
System of Measurement | SAE | Thread Type | UNC |
Head Style | Round | Packaging Quantity | 100/Pack |
UPC | 059994480329 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |