RACK-A-TIERS F48160 #10-32 x 1 1/4 inch Round Head Machine Screws (100 Pieces/Pack)
Description
Steel Round Head Machine Screw
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | #10-32 | Overall Length | 1-1/4 in |
Material | Steel | Thread Type | UNF |
Head Style | Round | Packaging Quantity | 100/Pack |
UPC | 059994481609 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |