RACK-A-TIERS F48428SS #10 x 1-1/4 inch Stainless Steel Pan Head Screw (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Item Name | Sheet Metal Screw |
Type | Type A | Thread Size | #10 |
Overall Length | 1-1/4 in | Drive Type | Robertson |
Material | Stainless Steel | System of Measurement | Imperial |
Head Style | Square Pan | Packaging Quantity | 100/Pack |
Packages
1 - UNIT- 1 | 5 - UNIT - 5 |