RACK-A-TIERS F48670 #10-24 x 3/4 inch Round Comb Machine Screws (100 Pieces/Pack)
Description
10-24 x 3/4 Round Comb Machine Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | #10-24 | Overall Length | 3/4 in |
Material | Steel | System of Measurement | Imperial |
Thread Type | UNC | UPC | 059994486703 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |