![robf43719ss](/images/no-image-en.png)
RACK-A-TIERS F43719SS SCREW TAP SQ8 x 1-1/4inPAN HD
Description
Specifications
Brand Name | Rack-A-Tiers | Item Name | Screw |
Thread Size | #8 | Overall Length | 1-1/4 in |
Drive Type | Robertson | Material | Steel |
Finish | Metal | System of Measurement | Imperial |
Head Style | Pan | Packaging Quantity | 100/Pack |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |