
RACK-A-TIERS F50654 #1/4-20 x 2 inch Round Machine (100 Pieces/Pack)
Description
1/4-20 x 2 Round Machine (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | 1/4-20 | Overall Length | 2 in |
Drive Type | Square | Material | Steel |
Thread Type | UNC | Head Style | Round |
Packaging Quantity | 100/Pack | UPC | 059994506548 |
Packages
5 - UNIT - (5) |