![robf50868](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/242929945.jpg?preset=medium)
RACK-A-TIERS F50868 #8-32 x 1-1/2 inch Round Machine Screws (100 Pieces/Pack)
Description
Steel Round Head Machine Screw
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | #8-32 | Overall Length | 1-1/2 in |
Drive Type | Square | Material | Steel |
Thread Type | UNC | Head Style | Round |
Packaging Quantity | 100/Pack | UPC | 059994508689 |
Packages
1 - UNIT - 1 | 5 - UNTI - 5 |