![robf51024](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/242966018.jpg?preset=medium)
RACK-A-TIERS F51024 #6-32 x 1-1/4 inch Round Comb Machine Screws (100 Pieces/Pack)
Description
6-32 x 1 1/4 Round Comb (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | #6-32 | Overall Length | 1-1/4 in |
Drive Type | Square | Material | Steel |
Thread Type | UNC | Head Style | Round |
Packaging Quantity | 100/Pack | UPC | 059994510248 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |