Abbotsford
robf51284

RACK-A-TIERS F51284 #1/4-20 x 1-1/4 inch Round Machine Screws (100 Pieces/Pack)

Price $18.10 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F51284

Description

1/4-20 x 1 1/4 Round Machine Screws (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size 1/4-20 Overall Length 1-1/4 in
Drive Type Square Material Steel
Thread Type UNC Head Style Round
Packaging Quantity 100/Pack UPC 059994512846

Packages

1 - UNIT - 1 2 - UNIT - 2