
RACK-A-TIERS F51817 #1/4-20 x 1/2-inch Round Comb Machine Screws (100 Pieces/Pack)
Description
1/4-20 x 1/2 Round Comb Machine Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | 1/4-20 | Overall Length | 1/2 in |
Drive Type | Square | Material | Steel |
Thread Type | UNC | Head Style | Round |
Packaging Quantity | 100/Pack | UPC | 059994518176 |
Packages
1 - UNIT - 1 |