RACK-A-TIERS F63512 #8 x 1 inch Round Washer Robertson Head Screw (500 Pieces/Jar)
Description
8 x 1 Round-Washer Head Screw. Lo-Root Commercial Zinc (500 Pieces/Jar).
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Machine Screw | Type | Lo-Root |
Thread Size | #8 | Thread Length | 1 in |
Overall Length | 1 in | Material | Steel |
Finish | Zinc Plated | System of Measurement | SAE |
Head Style | Washer Head | Packaging Quantity | 500/Jar |
UPC | 625912635128 |
Packages
1 - UNIT - 1 | 5 - UNIT- 5 |