Abbotsford
robf72108

RACK-A-TIERS MFG INC F72108 CONCRETE SCREW

Price $25.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS MFG INC
Manufacturer #:F72108

Description

3/16x1-3/4 Hex Wash Slot Concrete Screw. Drillcrete Steel B/FLURC.

Specifications

Brand Name Rack-A-Tiers Item Name Concrete Screw
Thread Diameter 1/4 in Length 1-3/4 in
Drive Type Slotted Head Type Hex
Material Steel System of Measurement Imperial
Package Quantity 50/Jar UPC 625912721081

Packages

1 - UNIT - 1