Abbotsford
raw2700sdpwr

STANLEY TOOLS 3/16 inch x 1-1/4 inch Blue Perma-Seal Tapper+ Concrete Screw Anchor (Standard Pack)

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:2700SD-PWR

Description

The Tapper+ fastening system is a complete family of screw anchors for light to medium duty applications in concrete, masonry block, brick, and wood base materials. The Tapper+ is fast and easy to install and provides a neat, finished appearance. The Tapper+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance. The Tapper+ features a gimlet point for self-drilling into wood base materials without pre-drilling.The Tapper+ screw anchor is available in carbon steel with a Perma-Seal climate coating in several colors. Head styles include a slotted hex washer head, Phillips flat head, trim Phillips flat head and Hex flange washer head.

Specifications

Brand Name Powers Sub Brand Tapper+®
Item Name Concrete Screw Thread Diameter 3/16 in
Length 1-1/4 in Head Type Hex Washer
Material Steel System of Measurement SAE
Point Size 5/32 in Finish Permaseal Coated
Package Quantity 100/Box, 500/Case Application For Window Installations, Interior Hand Rails, Wood to Concrete, Storm Shudders
UPC 075352820620

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok