![lil23070](/images/no-image-en.png)
Lilly 6"x1 1/2" Epan Truss Head Steel Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Screw |
System of Measurement | SAE | Thread Diameter | #6 |
Length | 1-1/2 in | Head Type | Epan Truss |
Material | Steel |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |