![lil23140](/images/no-image-en.png)
PRIMESOURCE 8 inch x 3/4 inch Lilly Epan Truss Head Steel Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 3/4 in | Head Type | Epan Truss |
Material | Steel |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |