![lil37170](/images/no-image-en.png)
8"x1/2" Lilly Fasteners 1000/Jar Epan Truss Head Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 1/2 in | Head Type | Epan Truss |
Material | Steel | Packaging Quantity | 1000/Jar |
Packages
1 - UNIT - 1 |