![lil37192](/images/no-image-en.png)
PRIMESOURCE 10 inch x 3/4 inch Lilly Fasteners 750/Jar Epan Truss Head Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Length | 3/4 in | Head Type | Epan Truss |
Material | Steel | Packaging Quantity | 750/Jar |
Packages
1 - UNIT - 1 |