PRIMESOURCE 37194 10"X1-1/4" 500/Jar Lilly Fasteners Epan Truss Head
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Length | 1-1/4 in | Head Type | Epan Truss |
Material | Steel | Packaging Quantity | 500/Jar |
Packages
1 - UNIT - 1 |