![lil37195](/images/no-image-en.png)
PRIMESOURCE 10 inch x 1 1/2 inch Lilly Fasteners 400/Jar Epan Truss Head Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Length | 1-1/2 in | Head Type | Epan Truss |
Material | Steel | Packaging Quantity | 400/Jar |
Packages
1 - UNIT - 1 |