![lil37205](/images/no-image-en.png)
PRIMESOURCE 8 inch x 1 1/2 inch Lilly Fasteners 500/Jar Pan Head Tek Screw
Description
JAM JARâ„¢ Zinc self-drilling screw. Pan head type. No.8. Extremely durable.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Self Drilling Screw |
Type | Extremely Durable | System of Measurement | SAE |
Thread Diameter | #8 | Length | 1-1/2 in |
Head Type | Pan | Material | Zinc |
Packages
1 - UNIT - 1 |