PRIMESOURCE 6 inch x 1/2 inch Lilly Fasteners 900/Jar Truss Head Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Screw |
System of Measurement | SAE | Thread Diameter | #6 |
Length | 1/2 in | Head Type | Epan Truss |
Material | Steel | Packaging Quantity | 900/Jar |
Packages
1 - UNIT - 1 |