![lil44600](/images/no-image-en.png)
PRIMESOURCE 44600 10-24"x3/4" Lilly Fasteners Wafer Self Drilling Tek Zinc Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Tek Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | 24 | Length | 3/4 in |
Head Type | Wafer | Thread Type | UNC |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |