
PRIMESOURCE 8-1/8 inch x 3/4 inch Lilly Fasteners Pan Head Tek Screw
Description
Self drilling screw. Pan head type. No.8-18 thread.
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Tek Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | 18 | Length | 3/4 in |
Head Type | Pan |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |