PRIMESOURCE 10-16x1/2 inch Lilly Fasteners Pan Head Tek Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Tek Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | 16 | Length | 1/2 in |
Head Type | Pan |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |