![lil44140](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985380.jpg?preset=medium)
PRIMESOURCE 10-1/6 inch x 3/4 inch Lilly Fasteners Pan Head Tek Screw
Description
Zinc self-drilling screw. Pan head type. No.10. Made of steel.
Specifications
Brand Name | Primesource Building Products | Item Name | Self Drilling Tek Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Length | 3/4 in | Head Type | Pan |
Material | Steel |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |