![lil44170](/images/no-image-en.png)
PRIMESOURCE 10-16 inch x 1 1/2 inch Lilly Fasteners Pan Head Tek Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Tek Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | 16 | Length | 1-1/2 in |
Head Type | Pan |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |