H.PAULIN #8 x 1 inch Drill-X Self-Drilling Tapping Screw Hex Washer Head
Description
Self-Drilling and Tapping Screws are made of high-quality steel and are specially heat treated. The drill point has been incorporated into the screw in the familiar twist drill design. These screws drill their own hole - form mating threads - fasten securely and can be used in steel, plastics, composite materials, wood plus various laminates. Determine total thickness of the material to be drilled then choose No. 2 or No. 3 point to allow complete drilling. Zinc plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Drill-X®, Papco® |
Material | High Carbon Steel | Finish | Zinc Plated |
UPC | 771878269034 |
Packages
100 - UNIT - (100) |