H.PAULIN #10 x 1/2 inch Drill-X Self-Drilling Tapping Screw Hex Washer Head
Description
Self-Drilling and Tapping Screws are made of high-quality steel and are specially heat treated. The drill point has been incorporated into the screw in the familiar twist drill design. These screws drill their own hole - form mating threads - fasten securely and can be used in steel, plastics, composite materials, wood plus various laminates. Determine total thickness of the material to be drilled then choose No. 2 or No. 3 point to allow complete drilling. Zinc plated.
Specifications
Brand Name | H. Paulin | Item Name | Self Drilling Tapping Screw |
Type | Drill-X | System of Measurement | Imperial |
Thread Diameter | #10 | Length | 1/2 in |
Head Type | Indented Hex Washer | Material | Carbon Steel |
Finish | Zinc Plated | Series/Model | 232 |
Drive Size | 5/16 in | Point Type | #2 |
Packaging Quantity | 100/Pack | UPC | 771878269041 |
Packages
100 - UNIT - (100) |