Abbotsford
pau537122

H.PAULIN #8 x 1/2 inch Pan Head Socket Type ftA ft Tapping Screw-Zinc Plated (1000/Jar)

Price $0.0301 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:H.PAULIN
Manufacturer #:537-122

Description

PRODUCT FEATURES:- Product Group: Screws- Product Class: Tapping Screws- Diameter: 8- Length: 1/2"- Head Type: Pan- Drive Type: Square Socket- Material: Carbon Steel- Imperial- Packaging Option: Packaged- Pieces Per Package: 1000

Specifications

Brand Name H. Paulin Sub Brand Drill-X®
Material Carbon Steel UPC 622412085484

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok