![robf40113](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/234100650.jpg?preset=medium)
RACK-A-TIERS F40113 #8 x 1/2 inch Flat Wood Tapping Head Screw (100 Pieces/Pack)
Description
Flat Head Wood Screw
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Tapping Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1/2 in |
Head Type | Flat | Material | Steel |
Finish | Chrome | Thread Length | 0.5 in |
Packaging Quantity | 100/Pack | UPC | 059994401133 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |