![robf43034](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/234100748.jpg?preset=medium)
RACK-A-TIERS F43034 #8-18 x 1 inch Pan Camtap Fastener (100 Pieces/Pack)
Description
Self-Drilling Screw
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | 18 | Length | 1 in |
Drive Type | Robertson | Head Type | Pan |
Material | Steel | Finish | Metal |
Packaging Quantity | 100/Pack | UPC | 059994430348 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |