![robf53912](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243276594.jpg?preset=medium)
RACK-A-TIERS F53912 #6 x 1 1/2 inch Pan Type A Head Screws (100 Pieces/Pack)
Description
6 x 1 1/2 Pan Type A Head Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Self Drilling Screw | Type | Heavy Duty |
System of Measurement | SAE | Thread Diameter | #6 |
Thread Pitch | Screw | Length | 1-1/2 in |
Head Type | Pan | Material | Steel |
Finish | Metal | Point Type | Type A |
Packaging Quantity | 100/Pack | UPC | 059994539126 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |