![robf65017](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243710505.jpg?preset=medium)
RACK-A-TIERS F65017 #8-18 x 1 inch Pan Camtap Fastener (750 Pieces/Jar)
Description
8-18 x 1 Pan Camtap Fastener (750 Pieces/Jar)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Heavy Duty |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | 18 | Length | 1 in |
Head Type | Pan | Material | Steel |
Finish | Metal | UPC | 059994650173 |
Packages
1 - UNIT - 1 |