Abbotsford
robf63508

RACK-A-TIERS F63508 #8 x 3/4 inch Pan Type A Head Screw (5000 Pieces/Jar)

Price $197.26 / BOX
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty BOX
Manufacturer:RACK-A-TIERS
Manufacturer #:F63508

Description

8 x 3/4" Type A Tapping Pan Head Sheet Metal Screw (5000/Jar).

Specifications

Brand Name Rack-A-Tiers Item Name Self Drilling Screw
System of Measurement SAE Thread Diameter #8
Length 3/4 in Drive Type Robertson
Head Type Pan Point Type Type A
Packaging Quantity 5000/Bucket UPC 625912635081

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok