
RACK-A-TIERS F63517 #8 x 1 inch Camtap-Z Self Drilling Screw - Hex Head
Description
Self Drilling Screw
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Heavy Duty |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | 18 | Length | 1 in |
Head Type | Indented Hex Washer | Material | Steel |
Finish | Metal | UPC | 625912635173 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |