![robf63519](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243556378.jpg?preset=medium)
RACK-A-TIERS F63519 #10-16 x 1/2 inch Hex Washer Camtap Fastener (100 Pieces/Pack)
Description
10-16 x 1/2 Hex Washer Camtap Fastener (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Heavy Duty |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | 16 | Length | 1/2 in |
Head Type | Hex Washer | Material | Steel |
Finish | Metal | Packaging Quantity | 100/Pack |
UPC | 625912635197 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |