![robf63520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243556380.jpg?preset=medium)
RACK-A-TIERS F63520 #10-16 x 3/4 inch Hex Camtap Fastener (100 Pieces/Pack)
Description
10-16 x 3/4 Hex Camtap Fastener (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Self Drilling Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | Box | Thread Diameter | #10 |
Thread Pitch | 16 | Length | 3/4 in |
Head Type | Hex Washer | Material | Steel |
Finish | Metal | Thread Type | Camtap Z |
Packaging Quantity | 100/Pack | UPC | 625912635203 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |