![robf63522](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243557723.jpg?preset=medium)
RACK-A-TIERS F63522 #10-16 x 1-1/4 inch Hex Washer Camtap Fastener (100 Pieces/Pack)
Description
0-16 x 1 1/4 Hex Washer Camtap Fastener (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | Box | Thread Diameter | #10 |
Thread Pitch | 16 | Length | 1-1/4 in |
Head Type | Hex Washer | Material | Steel |
Finish | Metal | Packaging Quantity | 100/Pack |
UPC | 625912635227 |
Packages
1 - UNIT - 1 |