
RACK-A-TIERS F63523 #8-18 x 1/2 inch Hex Washer Camtap Fastener (100 Pieces/Pack)
Description
8-18 x 1/2 Hex Washer Camtap Fastener (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Thread Diameter | #8 |
Thread Pitch | 18 | Length | 1/2 in |
Head Type | Hex Washer | Packaging Quantity | 100/Pack |
UPC | 625912635234 |
Packages
1 - UNIT - 1 |