RACK-A-TIERS F64500 Tek Screw #8 1/2 in L
Description
PHILLIPS WAFER HEAD CAMTAPS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Tek Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | Imperial | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1/2 in |
Head Type | Phillips Wafer | Material | Steel |
Finish | Metal | Packaging Quantity | 500/Pack |
UPC | 625912645004 |
Packages
1 - UNIT - 1 |