8"x2 1/2" Lilly Pan Head Sheet Metal Screw
Description
Sheet metal screw. Pan head type. No.8.
Specifications
Brand Name | Primesource Building Products | Item Name | Sheet Metal Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 2-1/2 in | Head Type | Pan |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |