![lil22720](/images/no-image-en.png)
PRIMESOURCE 10 inch x 3 inch Lilly Pan Head Sheet Metal Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Sheet Metal Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Length | 3 in | Head Type | Pan |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |