PRIMESOURCE 14 inch x 1 inch Lilly Pan Head Sheet Metal Screw
Specifications
Brand Name | Primesource Building Products | Item Name | Sheet Metal Screw |
System of Measurement | SAE | Thread Diameter | #14 |
Length | 1 in | Head Type | Pan |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |