PRIMESOURCE 6 inch x 1 1/2 inch Lilly Pan Head Sheet Metal Screw
Description
Sheet metal screw. Pan head type. No.6.
Specifications
Brand Name | Primesource Building Products | Item Name | Sheet Metal Screw |
System of Measurement | SAE | Thread Diameter | #6 |
Length | 1-1/2 in | Head Type | Pan |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |