![lil37122](/images/no-image-en.png)
PRIMESOURCE 8 inch x 1/2 inch Lilly 1000/Jar Pan Head Sheet Metal Screw
Description
JAM JARâ„¢ Zinc sheet metal screw. Pan head type. No.8. Extremely durable.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Sheet Metal Screw |
Type | Extremely Durable | System of Measurement | SAE |
Thread Diameter | #8 | Length | 1/2 in |
Head Type | Pan | Material | Zinc |
Packages
1 - UNIT - 1 |