Abbotsford
lil37124

PRIMESOURCE 8 inch x 3/4 inch Lilly 1000/Jar Pan Head Sheet Metal Screw

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:37124

Description

JAM JARâ„¢ Zinc sheet metal screw. Pan head type. No.8. Extremely durable.

Specifications

Brand Name Primesource Building Products Item Name Jam Jar Sheet Metal Screw
Type Extremely Durable System of Measurement SAE
Thread Diameter #8 Length 3/4 in
Head Type Pan Material Zinc

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok